Thrust ball bearing FAG 51188-MP, Inner diameter: 440 mm | Outer diameter: 540 mm | Width: 80 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51188-MP
Rubix:274A6631
Manufacturer :0190616760000
EAN:4012801351584

Product details : FAG 51188-MP AXIAL DEEP GROOVE BALL BEARING
Axial deep groove ball bearing 511..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 42000 g |
|---|---|
| Inner diameter | 440 mm |
| Outer diameter | 540 mm |
| Width | 80 mm |
| Type of bearing | simple effect |
| Series | 511..-mp |
| Material | steel |
| Cage | brass |
| Weight | 40 kg |
| Thickness | 80 mm |
| Reference speed | 740 rpm |
| Sealing | not sealed |
| Precision | tolerance class pn (din 620) |
| Basic dynamic load, axial - Ca | 530000 N |
Show UNSPSC/ECL@SS
£ 3,904.41 excl. VAT
/ Each
£ 4,685.29 incl. VAT
- Usually arrives within 14 working days
