Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51234
Thrust ball bearing NSK 51234X, Inner diameter: 170 mm | Outer diameter: 240 mm | Width: 55 mm
Axial grooved ball bearing 512
References
nsk:
51234X
rubix:
102A9677
Technical specifications
Inner diameter
170
mm
Outer diameter
240
mm
Width
55
mm
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51234
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Inner diameter
170
mm
Outer diameter
240
mm
Width
55
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.54
excl. VAT
/
Each
£
593.45
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SKF 53322 M, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 67.2 mm
Thrust ball bearing SKF 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Thrust ball bearing FAG 53209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 21.3 mm
Thrust ball bearing NSK 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing FAG 53310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 34.3 mm
Thrust ball bearing SNR 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing NSK 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
Thrust ball bearing NSK 51334X, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 87 mm
Thrust ball bearing FAG 51334-MP, Inner diameter: 170 mm | Outer diameter: 280 mm | Width: 135 mm
Thrust ball bearing NTN 51206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 16 mm
Thrust ball bearing SNR 51109, Inner diameter: 45 mm | Outer diameter: 65 mm | Width: 14 mm
Thrust ball bearing NTN 51115, Inner diameter: 75 mm | Outer diameter: 100 mm | Width: 19 mm
Thrust ball bearing NTN 51214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 27 mm
Thrust ball bearing INA AKL6-HLC, Inner diameter: 6.2 mm | Outer diameter: 14 mm | Width: 5 mm
Thrust ball bearing FAG 51408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 36 mm