Axial deep groove ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 78 mm |
Width | 6.5 mm |
Logistic Weight | 625 g |
---|---|
Inner diameter | 40 mm |
Outer diameter | 78 mm |
Width | 6.5 mm |
Series | 542 |
Reference speed | 5800 rpm |
Limit speed | 4950 rpm |
Basic static load, axial - C0a | 106000 N |
Basic dynamic load, axial - Ca | 50000 N |
Usually arrives within 14 working days