Thrust Ball Bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 155 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x155x155 mm |
---|---|
Logistic Weight | 1116,4 g |
Inner diameter | 120 mm |
Outer diameter | 155 mm |
Width | 25 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 3000 rpm |
Basic static load, axial - C0a | 305000 N |
Basic dynamic load, axial - Ca | 85200 N |
In stock: Next day delivery