Axial deep groove ball bearing
Inner diameter | 65 mm |
---|---|
Outer diameter | 90 mm |
Width | 18 mm |
Logistics dimensions (L x W x H) | 18x90x90 mm |
---|---|
Logistic Weight | 340 g |
Inner diameter | 65 mm |
Outer diameter | 90 mm |
Width | 18 mm |
Series | 511 |
Material | Steel |
Reference speed | 4450 rpm |
Limit speed | 5300 rpm |
Basic static load, axial - C0a | 100000 N |
Basic dynamic load, axial - Ca | 38500 N |
In stock: Next day delivery