Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 52202
Thrust ball bearing NSK 52202, Inner diameter: 10 mm | Outer diameter: 32 mm | Width: 22 mm
Axial grooved ball bearing 522
References
nsk:
52202
rubix:
103A1482
manufacturer :
52202 5
ean:
00029176062414
Technical specifications
Inner diameter
10
mm
Outer diameter
32
mm
Width
22
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 52202
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
Logistic Weight
63
g
Inner diameter
10
mm
Outer diameter
32
mm
Width
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.73
excl. VAT
/
Each
£
32.08
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing FAG 54208, Inner diameter: 30 mm | Outer diameter: 68 mm | Width: 11 mm
Thrust ball bearing FAG 51176-MP, Inner diameter: 380 mm | Outer diameter: 460 mm | Width: 146 mm
Thrust ball bearing FAG 51212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 26 mm
Thrust ball bearing SKF 53309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 30.1 mm
Thrust ball bearing FAG 51409, Inner diameter: 45 mm | Outer diameter: 100 mm | Width: 39 mm
Thrust ball bearing SKF 51405, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 24 mm
Thrust ball bearing FAG Z-521004.AKL, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing SKF 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing FAG 51104, Inner diameter: 20 mm | Outer diameter: 35 mm | Width: 10 mm
Thrust ball bearing SKF 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust ball bearing SKF 53220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 40.9 mm
Thrust ball bearing SKF 53408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 38.2 mm
Thrust ball bearing FAG 53228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 48.6 mm
Thrust ball bearing FAG 51405, Inner diameter: 25 mm | Outer diameter: 60 mm | Width: 24 mm
Thrust ball bearing FAG 51236-MP, Inner diameter: 180 mm | Outer diameter: 250 mm | Width: 56 mm