Thrust ball bearing FAG 54205, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 146 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:54205
Rubix:229A3949
Manufacturer :0190747350000
EAN:4012801323581

Product details : FAG 54205 THRUST BALL BEARING 0190747350000
Axial deep groove ball bearing 542, double direction, with spherical housing washer, steel sheet metal cage
Technical specifications
Attributes
| Logistic Weight | 221 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 146 mm |
| Type of bearing | double effect |
| Series | 542 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.221 kg |
| Thickness | 31.4 mm |
| Reference speed | 9400 rpm |
| Sealing | open (no seals) |
| Precision | p0 / abec 1 |
| Basic dynamic load, axial - Ca | 26500 N |
Show UNSPSC/ECL@SS
£ 50.28 excl. VAT
/ Each
£ 60.34 incl. VAT
- Delivery usually within ( 7 ) days
