Thrust ball bearing NSK 52311, Inner diameter: 45 mm | Outer diameter: 105 mm | Width: 64 mm


Axial grooved ball bearing

References
nsk:52311
rubix:103A2613
manufacturer :52311 5
ean:0029176070952
brand logo
brand logo
Technical specifications
Inner diameter45 mm
Outer diameter105 mm
Width64 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 53211


Designed to support high-speed axial thrusts, NSK thrust ball bearings comprise flat washers which enclose the balls. Thrust ball bearings are classified into two families: flat or spherical housing washers. In all cases, no axial forces can be maintained. NSK thrust ball bearings can be single-acting or double-acting. The single type comprises two washers (shaft and housing) and a cage and ball assembly. The double version has three washers and two cage and ball assemblies (the two rows of balls are separated by the shaft washer).

Technical specifications


Attributes
Logistic Weight2510 g
Inner diameter45 mm
Outer diameter105 mm
Width64 mm
Show UNSPSC/ECL@SS
£ 153.69 excl. VAT
/ Each
£ 184.43 incl. VAT
  • Usually arrives within 14 working days