Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51416
Thrust ball bearing NSK 51416, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust Ball Bearing
References
nsk:
51416
rubix:
102A5648
ean:
00029176531170
Technical specifications
Inner diameter
80
mm
Outer diameter
170
mm
Width
68
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51416
Technical specifications
Attributes
Inner diameter
80
mm
Outer diameter
170
mm
Width
68
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
596.47
excl. VAT
/
Each
£
715.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Thrust ball bearing SKF 51207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 18 mm
Thrust ball bearing SKF 53228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 48.6 mm
Thrust ball bearing NSK 53215U, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing FAG 51416-MP, Inner diameter: 80 mm | Outer diameter: 170 mm | Width: 68 mm
Thrust ball bearing NSK 52210, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 39 mm
Thrust ball bearing FAG 53310, Inner diameter: 50 mm | Outer diameter: 95 mm | Width: 34.3 mm
Thrust ball bearing FAG 51317, Inner diameter: 85 mm | Outer diameter: 150 mm | Width: 49 mm
Thrust ball bearing SKF 53324 M, Inner diameter: 120 mm | Outer diameter: 210 mm | Width: 74.1 mm
Thrust ball bearing FAG 53312, Inner diameter: 60 mm | Outer diameter: 110 mm | Width: 38.3 mm
Thrust ball bearing SKF 52408, Inner diameter: 30 mm | Outer diameter: 90 mm | Width: 65 mm
Thrust ball bearing NTN 51114, Inner diameter: 70 mm | Outer diameter: 95 mm | Width: 18 mm
Thrust ball bearing FAG 53209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 21.3 mm
Thrust ball bearing FAG 53309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 30.1 mm
Thrust ball bearing FAG 51315, Inner diameter: 75 mm | Outer diameter: 135 mm | Width: 44 mm
Thrust ball bearing SKF 51202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 12 mm