SNR - Thrust Ball Bearing - 51100
Inner diameter | 100 mm |
---|---|
Outer diameter | 135 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 135x135x25 mm |
---|---|
Logistic Weight | 990 g |
Inner diameter | 100 mm |
Outer diameter | 135 mm |
Width | 25 mm |
Series | 51100 |
Cage | steel |
Basic static load, axial - C0a | 268000 N |
Basic dynamic load, axial - Ca | 85100 N |
Usually arrives within 14 working days