Thrust ball bearing NSK 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm


Grooved ball bearing 513

References
nsk:51313
rubix:102A5511
manufacturer :51313 5
ean:00029176036859
brand logo
brand logo
Technical specifications
Inner diameter65 mm
Outer diameter115 mm
Width36 mm
See all Specifications

Product details : NSK THRUST BALL BEARING 51313


Axial grooved ball bearings are subdivided into bearings with flat surface areas or adjustable surface areas depending on the shape of the housing disc. Single-acting axial ball bearings can only absorb axial loads in one direction; double-acting ones can do so bidirectionally. Both are available for compensating for shaft offset or deflection with spherical surface area and adjustable washer underneath the housing disc.

Technical specifications


Attributes
Logistic Weight1550 g
Inner diameter65 mm
Outer diameter115 mm
Width36 mm
Show UNSPSC/ECL@SS
£ 96.42 excl. VAT
/ Each
£ 115.70 incl. VAT
  • Usually arrives within 14 working days