Thrust ball bearings 512.. Series
Inner diameter | 200 mm |
---|---|
Outer diameter | 280 mm |
Width | 62 mm |
Logistics dimensions (L x W x H) | 62x280x280 mm |
---|---|
Logistic Weight | 12039 g |
Inner diameter | 200 mm |
Outer diameter | 280 mm |
Width | 62 mm |
Series | 512 |
Material | bearing steel |
Cage | brass |
Reference speed | 1000 rpm |
Limit speed | 1400 rpm |
Basic static load, axial - C0a | 1320000 N |
Basic dynamic load, axial - Ca | 338000 N |
Usually arrives within 14 working days