Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51120
Thrust ball bearing NSK 51120, Inner diameter: 100 mm | Outer diameter: 135 mm | Width: 25 mm
Axial grooved ball bearing 512
References
nsk:
51120
rubix:
102A5699
manufacturer :
51120 5
ean:
00029176026492
Technical specifications
Inner diameter
100
mm
Outer diameter
135
mm
Width
25
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51120
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
987
g
Inner diameter
100
mm
Outer diameter
135
mm
Width
25
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.51
excl. VAT
/
Each
£
84.61
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SKF 51322 M, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
Thrust ball bearing NTN 51103, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 9 mm
Thrust ball bearing SNR 51130, Inner diameter: 150 mm | Outer diameter: 190 mm | Width: 31 mm
Thrust ball bearing SKF 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing NSK 51207, Inner diameter: 35 mm | Outer diameter: 62 mm | Width: 18 mm
Thrust ball bearing FAG 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust ball bearing NSK 51220, Inner diameter: 100 mm | Outer diameter: 150 mm | Width: 38 mm
Thrust ball bearing FAG 51200, Inner diameter: 10 mm | Outer diameter: 26 mm | Width: 11 mm
Thrust ball bearing FAG 53307, Inner diameter: 35 mm | Outer diameter: 68 mm | Width: 25.6 mm
Thrust ball bearing FAG 51211, Inner diameter: 55 mm | Outer diameter: 90 mm | Width: 25 mm
Thrust ball bearing NTN 51417, Inner diameter: 85 mm | Outer diameter: 180 mm | Width: 72 mm
Thrust ball bearing SKF 51215/W64F, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearing NSK 51408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 36 mm
Thrust ball bearing FAG 52217, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 55 mm
Thrust ball bearing NTN 51201, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 11 mm