SNR - Thrust Ball Bearing - 51100
Inner diameter | 150 mm |
---|---|
Outer diameter | 190 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 190x190x31 mm |
---|---|
Logistic Weight | 2,03 g |
Inner diameter | 150 mm |
Outer diameter | 190 mm |
Width | 31 mm |
Series | 51100 |
Cage | Steel |
Basic static load, axial - C0a | 448000 N |
Basic dynamic load, axial - Ca | 123000 N |
Usually arrives within 14 working days