Thrust ball bearing FAG 52217, Inner diameter: 70 mm | Outer diameter: 125 mm | Width: 55 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:52217
Rubix:229A0040
Manufacturer :0190070000000
EAN:4012801198776

Product details : FAG 52217 THRUST BALL BEARING 190070000000
Axial deep groove ball bearing 522, double direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x125x125 mm |
|---|---|
| Logistic Weight | 2340 g |
| Inner diameter | 70 mm |
| Outer diameter | 125 mm |
| Width | 55 mm |
| Type of bearing | double effect |
| Series | 522 |
| Material | steel |
| Cage | steel |
| Weight | 2.4 kg |
| Reference speed | 3950 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 98000 N |
Show UNSPSC/ECL@SS
£ 142.91 excl. VAT
/ Each
£ 171.49 incl. VAT
- Usually arrives within 14 working days
