Thrust ball bearing SKF 51215/W64F, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thrust ball bearings 512.. Series
See technical informationReferences
SKF:51215/W64F
Rubix:237A4471
EAN:07316576005831

Product details : SKF 51215/W64F THBB SOLID OIL
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Strengths
- Separable design facilitates mounting/dismounting and maintenance inspections
- Interchangeable components
- Ground bore of shaft washers enable interference fit
- Interchangeable components
- Ground bore of shaft washers enable interference fit
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 27 mm |
| Type of bearing | simple effect |
| Series | 512.. |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.83 kg |
| Thickness | 27 mm |
| Reference speed | 2400 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 63700 N |
Show UNSPSC/ECL@SS
£ 400.39 excl. VAT
/ Each
£ 480.47 incl. VAT
- Usually arrives within 14 working days
