Thrust ball bearing NSK 51202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 12 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51202
Rubix:229A9861
Manufacturer :51202 N
EAN:0029176026508

Product details : NSK 51202 THRUST BALL BEARING
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 46 g |
|---|---|
| Inner diameter | 15 mm |
| Outer diameter | 32 mm |
| Width | 12 mm |
| Type of bearing | simple effect |
| Series | 512 series |
| Material | suj2 (bearing steel) |
| Cage | steel |
| Weight | 0.043 kg |
| Thickness | 12 mm |
| Reference speed | 7500 rpm |
| Sealing | open (no sealing) |
| Precision | iso normal class |
| Basic dynamic load, axial - Ca | 16700 N |
Show UNSPSC/ECL@SS
£ 8.04 excl. VAT
/ Each
£ 9.65 incl. VAT
- Usually arrives within 14 working days
