Thrust ball bearing NSK 51201, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 11 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51201
Rubix:102A0543
Manufacturer :51201 N
EAN:0029176029141

Product details : NSK THRUST BALL BEARING 51201
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 34 g |
|---|---|
| Inner diameter | 12 mm |
| Outer diameter | 28 mm |
| Width | 11 mm |
| Type of bearing | simple effect |
| Series | 51200 series |
| Material | high-carbon chromium bearing steel (suj2 / equivalent to aisi 52100) |
| Cage | steel |
| Weight | 0.031 kg |
| Thickness | 11 mm |
| Reference speed | 8500 rpm |
| Precision | p0 (standard); p6, p5, p4 available |
| Basic dynamic load, axial - Ca | 13300 N |
Show UNSPSC/ECL@SS
£ 11.09 excl. VAT
/ Each
£ 13.31 incl. VAT
- Usually arrives within 14 working days
