Thrust ball bearing NSK 51206, Inner diameter: 30 mm | Outer diameter: 52 mm | Width: 16 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51206
Rubix:102A0540
Manufacturer :51206 N
EAN:0029176026539

Product details : NSK THRUST BALL BEARING 51206
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Inner diameter | 30 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Type of bearing | simple effect |
| Series | 512 series |
| Material | high-carbon chromium bearing steel (suj2 / aisi 52100) |
| Cage | steel |
| Weight | 0.137 kg |
| Thickness | 16 mm |
| Reference speed | 5300 rpm |
| Sealing | unsealed |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 29500 N |
Show UNSPSC/ECL@SS
£ 14.96 excl. VAT
/ Each
£ 17.95 incl. VAT
- Usually arrives within 14 working days
