Thrust ball bearing FAG 51180-MP, Inner diameter: 400 mm | Outer diameter: 480 mm | Width: 65 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51180-MP
Rubix:238A2528
Manufacturer :0190616330000
EAN:4012801351553

Product details : FAG 51180-MP THRUST BALL BEARINGS
Axial deep groove ball bearing 511..-MP, single direction, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 23200 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 480 mm |
| Width | 65 mm |
| Type of bearing | simple effect |
| Series | 511..-mp |
| Material | bearing steel (100cr6 / aisi 52100 / gcr15) |
| Cage | brass |
| Weight | 23.2 kg |
| Thickness | 65 mm |
| Reference speed | 810 rpm |
| Sealing | none |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 435000 N |
Show UNSPSC/ECL@SS
£ 3,091.16 excl. VAT
/ Each
£ 3,709.39 incl. VAT
- Usually arrives within 14 working days
