NTN - Thrust Ball Bearing - 51200
Inner diameter | 30 mm |
---|---|
Outer diameter | 52 mm |
Width | 16 mm |
Logistics dimensions (L x W x H) | 52x52x16 mm |
---|---|
Logistic Weight | 139 g |
Inner diameter | 30 mm |
Outer diameter | 52 mm |
Width | 16 mm |
Series | 51200 |
Basic static load, axial - C0a | 58200 N |
Basic dynamic load, axial - Ca | 29400 N |
Usually arrives within 14 working days