Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51214
Thrust ball bearing NSK 51214, Inner diameter: 70 mm | Outer diameter: 705 mm | Width: 27 mm
Axial grooved ball bearing 512
References
nsk:
51214
rubix:
102A5523
manufacturer :
51214 5
ean:
0029176026560
Technical specifications
Inner diameter
70
mm
Outer diameter
705
mm
Width
27
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51214
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
810
g
Inner diameter
70
mm
Outer diameter
705
mm
Width
27
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.01
excl. VAT
/
Each
£
54.01
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SKF 51238 M, Inner diameter: 190 mm | Outer diameter: 270 mm | Width: 62 mm
Thrust ball bearing SKF 51268 F, Inner diameter: 340 mm | Outer diameter: 460 mm | Width: 96 mm
Thrust ball bearing SKF 51101, Inner diameter: 12 mm | Outer diameter: 26 mm | Width: 9 mm
Thrust ball bearing SKF 52230 M, Inner diameter: 130 mm | Outer diameter: 215 mm
Thrust ball bearing FAG 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing NSK 51107, Inner diameter: 35 mm | Outer diameter: 52 mm | Width: 12 mm
Thrust ball bearing NTN 51228, Inner diameter: 140 mm | Outer diameter: 200 mm | Width: 46 mm
Thrust ball bearing SNR 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing SKF 51226, Inner diameter: 130 mm | Outer diameter: 190 mm | Width: 45 mm
Thrust ball bearing SKF 51240 M, Inner diameter: 200 mm | Outer diameter: 280 mm | Width: 62 mm
Thrust ball bearing FAG 52311, Inner diameter: 45 mm | Outer diameter: 105 mm | Width: 64 mm
Thrust ball bearing SKF BA 4, Inner diameter: 4 mm | Outer diameter: 10 mm | Width: 4 mm
Thrust ball bearing FAG 51328-MP, Inner diameter: 140 mm | Outer diameter: 240 mm | Width: 80 mm
Thrust ball bearing FAG 53212, Inner diameter: 60 mm | Outer diameter: 95 mm | Width: 28 mm
Thrust ball bearing SKF 51128, Inner diameter: 140 mm | Outer diameter: 180 mm | Width: 31 mm