Thrust ball bearing FAG 51410, Inner diameter: 50 mm | Outer diameter: 110 mm | Width: 43 mm
Axial deep groove ball bearing
See technical informationReferences
FAG:51410
Rubix:229A0030
Manufacturer :0167154620000
EAN:4012801198387

Product details : FAG 51410 THRUST BALL BEARING 167154620000
Axial deep groove ball bearing 514, single direction, steel sheet metal cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 43x110x110 mm |
|---|---|
| Logistic Weight | 1990 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 43 mm |
| Type of bearing | simple effect |
| Series | 514 |
| Material | steel |
| Cage | steel |
| Weight | 1.91 kg |
| Thickness | 43 mm |
| Reference speed | 6500 rpm |
| Sealing | none (open bearing, no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 138000 N |
Show UNSPSC/ECL@SS
£ 75.41 excl. VAT
/ Each
£ 90.49 incl. VAT
- Delivery usually within ( 7 ) days
