Thrust Ball Bearing
Inner diameter | 8 mm |
---|---|
Outer diameter | 19 mm |
Width | 7 mm |
Logistics dimensions (L x W x H) | 7x19x19 mm |
---|---|
Logistic Weight | 9,1 g |
Inner diameter | 8 mm |
Outer diameter | 19 mm |
Width | 7 mm |
Series | BA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 12000 rpm |
Limit speed | 17000 rpm |
Basic static load, axial - C0a | 3800 N |
Basic dynamic load, axial - Ca | 3190 N |
In stock: Next day delivery