Thrust ball bearing NSK 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Axial grooved ball bearing 512
See technical informationReferences
NSK:51209
Rubix:102A5695
Manufacturer :51209 N
EAN:00029176062285

Product details : NSK THRUST BALL BEARING 51209
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
| Logistic Weight | 320 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 73 mm |
| Width | 20 mm |
| Type of bearing | simple effect |
| Series | 51200 series (single‑direction thrust ball bearings) |
| Material | bearing steel (chrome steel — e.g. gcr15 / suj2) |
| Cage | steel |
| Weight | 0.31 kg |
| Thickness | 20 mm |
| Reference speed | 4000 rpm |
| Precision | p0, p6, p5, p4 |
| Basic dynamic load, axial - Ca | 48000 N |
Show UNSPSC/ECL@SS
£ 22.69 excl. VAT
/ Each
£ 27.23 incl. VAT
- Usually arrives within 14 working days
