Thrust Ball Bearing
Inner diameter | 5 mm |
---|---|
Outer diameter | 12 mm |
Width | 4 mm |
Logistics dimensions (L x W x H) | 4x12x12 mm |
---|---|
Logistic Weight | 2,6 g |
Inner diameter | 5 mm |
Outer diameter | 12 mm |
Width | 4 mm |
Series | BA |
Material | Bearing steel |
Cage | Steel |
Reference speed | 20000 rpm |
Limit speed | 28000 rpm |
Basic static load, axial - C0a | 965 N |
Basic dynamic load, axial - Ca | 852 N |
In stock: Next day delivery