Thrust Ball Bearing
Inner diameter | 260 mm |
---|---|
Outer diameter | 320 mm |
Width | 45 mm |
Logistics dimensions (L x W x H) | 45x320x320 mm |
---|---|
Logistic Weight | 7929,6 g |
Inner diameter | 260 mm |
Outer diameter | 320 mm |
Width | 45 mm |
Series | 511 |
Material | Bearing steel |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 1500 rpm |
Basic static load, axial - C0a | 1100000 N |
Basic dynamic load, axial - Ca | 238000 N |
Usually arrives within 14 working days