Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51222
Thrust ball bearing NSK 51222, Inner diameter: 110 mm | Outer diameter: 160 mm | Width: 38 mm
Axial grooved ball bearing 512
References
nsk:
51222
rubix:
103A1249
manufacturer :
51222 5
ean:
00029176029219
Technical specifications
Inner diameter
110
mm
Outer diameter
160
mm
Width
38
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51222
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
2460
g
Inner diameter
110
mm
Outer diameter
160
mm
Width
38
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
142.22
excl. VAT
/
Each
£
170.66
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing NTN 51148, Inner diameter: 240 mm | Outer diameter: 300 mm | Width: 45 mm
Thrust ball bearing SKF 52211, Inner diameter: 45 mm | Outer diameter: 90 mm | Width: 45 mm
Thrust ball bearing SKF 51132 M, Inner diameter: 160 mm | Outer diameter: 200 mm | Width: 31 mm
Thrust ball bearing SKF 53214, Inner diameter: 70 mm | Outer diameter: 105 mm | Width: 28.8 mm
Thrust ball bearing NTN 51313, Inner diameter: 65 mm | Outer diameter: 115 mm | Width: 36 mm
Thrust ball bearing NSK 53306U, Inner diameter: 30 mm | Outer diameter: 62 mm | Width: 25 mm
Thrust ball bearing SKF 51406, Inner diameter: 30 mm | Outer diameter: 70 mm | Width: 28 mm
Thrust ball bearing FAG 52230-MP, Inner diameter: 130 mm | Outer diameter: 215 mm | Width: 89 mm
Thrust ball bearing NTN 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing NTN 51116, Inner diameter: 80 mm | Outer diameter: 105 mm | Width: 19 mm
Thrust ball bearing SKF 51105, Inner diameter: 25 mm | Outer diameter: 42 mm | Width: 11 mm
Thrust ball bearing FAG 51248-MP, Inner diameter: 240 mm | Outer diameter: 340 mm | Width: 78 mm
Thrust ball bearing FAG 51132-MP, Inner diameter: 160 mm | Outer diameter: 200 mm | Width: 31 mm
Thrust ball bearing NTN 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing NTN 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm