Thrust Ball Bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 65 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x65x65 mm |
---|---|
Logistic Weight | 141,6 g |
Inner diameter | 45 mm |
Outer diameter | 65 mm |
Width | 14 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 4500 rpm |
Limit speed | 6300 rpm |
Basic static load, axial - C0a | 69500 N |
Basic dynamic load, axial - Ca | 26500 N |
In stock: Next day delivery