Thrust Ball Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 53.1 mm |
Logistics dimensions (L x W x H) | 53,1x150x150 mm |
---|---|
Logistic Weight | 3450 g |
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 53.1 mm |
Series | 533 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 1500 rpm |
Limit speed | 2000 rpm |
Basic static load, axial - C0a | 405000 N |
Basic dynamic load, axial - Ca | 174000 N |
Usually arrives within 14 working days