Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 52228
Thrust ball bearing NSK 52228, Inner diameter: 120 mm | Outer diameter: 200 mm | Width: 81 mm
Axial grooved ball bearing 522
References
nsk:
52228
rubix:
103A1689
manufacturer :
52228 5
ean:
00029176070945
Technical specifications
Inner diameter
120
mm
Outer diameter
200
mm
Width
81
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 52228
Strengths
Double-Direction Thrust Ball Bearing
Technical specifications
Attributes
Logistic Weight
8350
g
Inner diameter
120
mm
Outer diameter
200
mm
Width
81
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
518.02
excl. VAT
/
Each
£
621.62
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Check our products from related categories
Thrust ball bearing FAG 51180-MP, Inner diameter: 400 mm | Outer diameter: 480 mm | Width: 65 mm
Thrust ball bearing NSK 51306, Inner diameter: 30 mm | Outer diameter: 60 mm | Width: 21 mm
Thrust ball bearing SKF 53202, Inner diameter: 15 mm | Outer diameter: 32 mm | Width: 13.3 mm
Thrust ball bearing FAG 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
Thrust ball bearing NTN 51209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 20 mm
Thrust ball bearing NTN 51126, Inner diameter: 130 mm | Outer diameter: 170 mm | Width: 30 mm
Thrust ball bearing SKF 51322 M, Inner diameter: 110 mm | Outer diameter: 190 mm | Width: 63 mm
Thrust ball bearing FAG 53209, Inner diameter: 45 mm | Outer diameter: 73 mm | Width: 21.3 mm
Thrust ball bearing SKF 51408, Inner diameter: 40 mm | Outer diameter: 90 mm | Width: 36 mm
Thrust ball bearing NTN 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing NTN 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing SKF 51112, Inner diameter: 60 mm | Outer diameter: 85 mm | Width: 17 mm
Thrust ball bearing FAG 53238-MP, Inner diameter: 190 mm | Outer diameter: 270 mm | Width: 15 mm
Thrust ball bearing SKF 51118/W64, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm
Thrust ball bearing FAG 51324-MP, Inner diameter: 120 mm | Outer diameter: 210 mm | Width: 70 mm