Thrust ball bearing SNR 51102, Inner diameter: 15 mm | Outer diameter: 28 mm | Width: 9 mm
SNR - Thrust Ball Bearing - 51100
See technical informationReferences
SNR:51102
Rubix:204A8450
EAN:3413520102920

Product details : SNR 51102 THRUST BALL BEARING
Thrust ball bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 28x28x9 mm |
|---|---|
| Logistic Weight | 28 g |
| Inner diameter | 15 mm |
| Outer diameter | 28 mm |
| Width | 9 mm |
| Type of bearing | simple effect |
| Series | 51100 |
| Material | high carbon chrome steel (gcr15) |
| Cage | steel |
| Weight | 0.025 kg |
| Thickness | 9 mm |
| Reference speed | 6200 rpm |
| Sealing | open |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 10500 N |
Show UNSPSC/ECL@SS
£ 7.02 excl. VAT
/ Each
£ 8.42 incl. VAT
- Delivery usually within ( 3 ) days
