Thrust Ball Bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 28 mm |
Width | 9 mm |
Logistics dimensions (L x W x H) | 9x28x28 mm |
---|---|
Logistic Weight | 22,6 g |
Inner diameter | 15 mm |
Outer diameter | 28 mm |
Width | 9 mm |
Series | 511 |
Material | Bearing steel |
Cage | Steel |
Reference speed | 8500 rpm |
Limit speed | 12000 rpm |
Basic static load, axial - C0a | 18300 N |
Basic dynamic load, axial - Ca | 10600 N |
Usually arrives within 14 working days