Thrust ball bearing SKF 53203, Inner diameter: 17 mm | Outer diameter: 35 mm | Width: 13.2 mm
Thrust Ball Bearing
See technical informationReferences
SKF:53203
Rubix:102A7864
Manufacturer :39885
EAN:7316577007254

Product details : SKF THRUST BALL BEARING 53203
SKF thrust ball bearings are manufactured as single direction or double direction thrust ball bearings. They are designed to accommodate axial loads only and must not be subjected to any radial load.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13,2x35x35 mm |
|---|---|
| Logistic Weight | 55 g |
| Inner diameter | 17 mm |
| Outer diameter | 35 mm |
| Width | 13.2 mm |
| Type of bearing | simple effect |
| Series | 532 |
| Material | bearing steel |
| Cage | steel |
| Weight | 0.07 kg |
| Thickness | 13.2 mm |
| Reference speed | 6700 rpm |
| Sealing | open (no seals) |
| Precision | p0 (normal / abec 1) |
| Basic dynamic load, axial - Ca | 16300 N |
Show UNSPSC/ECL@SS
£ 39.56 excl. VAT
/ Each
£ 47.47 incl. VAT
- Usually arrives within 14 working days
