Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Thrust ball bearing
NSK THRUST BALL BEARING 51213
Thrust ball bearing NSK 51213, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 26 mm
Axial grooved ball bearing 512
References
nsk:
51213
rubix:
102A5524
manufacturer :
51213 5
ean:
00029176026553
Technical specifications
Inner diameter
65
mm
Outer diameter
100
mm
Width
26
mm
See all Specifications
Product details
Technical specifications
Product details : NSK THRUST BALL BEARING 51213
Stamped steel cage.
Strengths
Supports strong axial loads in one direction and low speeds.
Technical specifications
Attributes
Logistic Weight
760
g
Inner diameter
65
mm
Outer diameter
100
mm
Width
26
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.66
excl. VAT
/
Each
£
48.79
incl. VAT
Usually arrives within 14 working days
Select variants (53)
Add to cart
Create PDF from product
Check our products from related categories
Thrust ball bearing SNR 51110, Inner diameter: 50 mm | Outer diameter: 70 mm | Width: 14 mm
Thrust ball bearing SKF 51124, Inner diameter: 120 mm | Outer diameter: 155 mm | Width: 25 mm
Thrust ball bearing FAG 52210, Inner diameter: 40 mm | Outer diameter: 78 mm | Width: 39 mm
Thrust ball bearing SKF 51318, Inner diameter: 90 mm | Outer diameter: 155 mm | Width: 50 mm
Thrust ball bearing FAG 51176-MP, Inner diameter: 380 mm | Outer diameter: 460 mm | Width: 146 mm
Thrust ball bearing SKF 51111, Inner diameter: 55 mm | Outer diameter: 78 mm | Width: 16 mm
Thrust ball bearing NTN 51216, Inner diameter: 80 mm | Outer diameter: 115 mm | Width: 28 mm
Thrust ball bearing SNR 51205, Inner diameter: 25 mm | Outer diameter: 47 mm | Width: 15 mm
Thrust ball bearing FAG 53320, Inner diameter: 100 mm | Outer diameter: 170 mm | Width: 59.2 mm
Thrust ball bearing SNR 51210, Inner diameter: 50 mm | Outer diameter: 78 mm | Width: 22 mm
Thrust ball bearing SKF 51217, Inner diameter: 85 mm | Outer diameter: 125 mm | Width: 31 mm
Thrust ball bearing FAG 51309, Inner diameter: 45 mm | Outer diameter: 85 mm | Width: 28 mm
Thrust ball bearing NSK 51422 M, Inner diameter: 110 mm | Outer diameter: 230 mm | Width: 95 mm
Thrust ball bearing FAG 51316, Inner diameter: 80 mm | Outer diameter: 140 mm | Width: 44 mm
Thrust ball bearing FAG 51118, Inner diameter: 90 mm | Outer diameter: 120 mm | Width: 22 mm