Thrust ball bearing INA AKL6-HLC, Inner diameter: 6.2 mm | Outer diameter: 14 mm | Width: 5 mm


Axial deep groove ball bearing

References
ina:AKL6-HLC
rubix:238A0818
manufacturer :0004811220000
ean:4012802429558
brand logo
brand logo
Technical specifications
Inner diameter6.2 mm
Outer diameter14 mm
Width5 mm
See all Specifications

Product details : INA AKL6-HLC AXIAL DEEP GROOVE BALL BEARINGSPECIAL BEARING


Axial deep groove ball bearings are single direction or double direction ready-to-fit units that can support high axial forces and are not self-retaining. Owing to their construction, the bearing parts (shaft locating washer, housing locating washer, ball and cage assembly, support washer) can be mounted separately from each other.

Technical specifications


Attributes
Logistic Weight3,5 g
Inner diameter6.2 mm
Outer diameter14 mm
Width5 mm
SeriesAKL
Show UNSPSC/ECL@SS
£ 12.06 excl. VAT
/ Each
£ 14.47 incl. VAT
  • Usually arrives within 14 working days