Axial deep groove ball bearing
Inner diameter | 120 mm |
---|---|
Outer diameter | 155 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x155x155 mm |
---|---|
Logistic Weight | 1160 g |
Inner diameter | 120 mm |
Outer diameter | 155 mm |
Width | 25 mm |
Series | 511 |
Material | Steel |
Reference speed | 2600 rpm |
Limit speed | 3200 rpm |
Basic static load, axial - C0a | 310000 N |
Basic dynamic load, axial - Ca | 89000 N |
Usually arrives within 14 working days