FAG 29460-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing
See technical informationReferences
Superseded Ref:29460-E-MB
FAG:29460-E1-XL
Rubix:274A6497
Manufacturer :0390006560000
EAN:4012802190762

Product details : FAG 29460-E1-XL AXIAL SPHERICAL ROLLER BEARING
Axial spherical roller bearing 294..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 130000 g |
|---|---|
| Inner diameter | 300 mm |
| Outer diameter | 540 mm |
| Width | 145 mm |
| Reference speed | 570 rpm |
| Basic static load, axial - C0a | 16200000 N |
| Basic dynamic load, axial - Ca | 5200000 N |
Show UNSPSC/ECL@SS
£ 9,294.61 excl. VAT
/ Each
£ 11,153.53 incl. VAT
- Delivery usually within ( 7 ) days
