Spherical Roller Thrust Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 73 mm |
Logistics dimensions (L x W x H) | 73x300x300 mm |
---|---|
Logistic Weight | 19030 g |
Inner diameter | 180 mm |
Outer diameter | 300 mm |
Width | 73 mm |
Material | Bearing steel |
In stock: Next day delivery