FAG 29332-E1-XL SPHER THRUST BEARING 389998540000
Axial spherical roller bearing
See technical informationReferences
FAG:29332-E1-XL
Rubix:229A0571
Manufacturer :0389998540000
EAN:4012802189964

Product details : FAG 29332-E1-XL SPHER THRUST BEARING 389998540000
Axial spherical roller bearing 293..-E1-XL, no flanging ring
Technical specifications
Attributes
| Logistic Weight | 14000 g |
|---|---|
| Inner diameter | 160 mm |
| Outer diameter | 270 mm |
| Width | 67 mm |
| Basic static load, axial - C0a | 3550000 N |
| Basic dynamic load, axial - Ca | 1220000 N |
Show UNSPSC/ECL@SS
£ 849.58 excl. VAT
/ Each
£ 1,019.50 incl. VAT
- Delivery usually within ( 7 ) days
