References
Bahco:21HDG-180A
Rubix:2524053
EAN:7314150237678

Product details : BAHCO 21HDG-180A ERGO ANGL CUTTER HD
Side cutting pliers angled at 14º for heavy-duty applications 140mm
Technical specifications
Attributes
| Logistic Weight | 220 g |
|---|---|
| Nose shape | side-cutting |
| Length | 180 mm |
| Weight | 210 g |
| Length of noses | 19.8 mm |
| Cutting capacity | 2.7 mm |
Show UNSPSC/ECL@SS
£ 41.42 excl. VAT
/ Each
£ 49.70 incl. VAT
- Delivery usually within ( 14 ) days
