NWS N1351-49-VDE-190 VDE 6-IN-1 CUTTERS

VDE Side Cutter

See technical informationSee documents

References

NWS Tools:N1351-49-VDE-190
Rubix:2002103
brand logo

Technical specifications

Length190 mm
Weight250 g
See all Specifications

Documents

Product details : NWS N1351-49-VDE-190 VDE 6-IN-1 CUTTERS


Strengths

•Power transmission with optimum leverage for easy and effortless work
•Handles with ergonomically shaped softgrip multi-component safety sleeves according to DIN EN/IEC 60900
•Made of special tool steel, forged, oil-hardened

Technical specifications


Attributes
Length190 mm
Weight250 g
Cutting capacity4 mm
Typeplier
£ 48.41 excl. VAT
/ Each
£ 58.09 incl. VAT
  • In stock: Next day delivery