KNIPEX 1396200T PLIERS FOR ELECTRICAL INSTALLATION TT 200MM


Cutting Pliers

References
knipex:13 96 200 T
rubix:152A9378
ean:4003773081425
brand logo
brand logo
Technical specifications
Nose shapeStraight
Length200 mm
Weight276 g
See all Specifications

Product details : KNIPEX 1396200T PLIERS FOR ELECTRICAL INSTALLATION TT 200MM


Multifunctional pliers for the electrical installation. To grip flat and round material, for bending, deburring, cutting cable, stripping and crimping end sleeves (ferrules). 6 functions in one pair of pliers. Pliers with integrated, insulated tether attachment point for a tool tether Bolted joint: precise, zero backlash operation of pliers. Slim dimensions for easy access. Smooth surfaces near the tips grip single cores without damaging them. Serrated gripping surfaces and pipe grip for gripping flat and round material. Clear-cut outside edge on the jaw for working on flush-mounted junction boxes and deburring feed-through holes. Stripping holes for conductors of 0.75 - 1.5 mm² and 2.5 mm². Crimp die for wire-end ferrules 0.5 - 2.5 mm². Cable shears with (induction-hardened) precision cutting edges for copper and aluminium cables up to 5 x 2.5 mm² / dia. 15 mm. High-grade special tool steel, forged, multi stage oil-hardened

Technical specifications


Attributes
Logistics dimensions (L x W x H)208x69x28 mm
Logistic Weight277 g
Nose shapeStraight
Length200 mm
Weight276 g
Cutting capacity15 mm
TypeCutting Pliers
Show UNSPSC/ECL@SS
£ 62.33 excl. VAT
/ Each
£ 74.80 incl. VAT
  • Usually arrives within 14 working days