BAHCO 4411-1.50 HSS-E DRILLS 2 PCS/PACK

Bahco

See technical information

References

Bahco:4411-1.50
Rubix:401A6926
Manufacturer :4411-1.50
EAN:7314150372768
brand logo

Technical specifications

Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
See all Specifications

Product details : BAHCO 4411-1.50 HSS-E DRILLS 2 PCS/PACK


Size 1 mm up to 4 mm, two drills in each tube
Top angle of 135° with self-centring split-point tip for quick cutting and perfect centring
Speed Point, no need to pre-punch or pilot drill up to 10mm diameter
Drill bits have a cylindrical shank and designed for use in drill stands and drill drivers
The cobalt high-speed steel (HSS) provides long lasting high performance when drilling in stainless steel materials
Cobalt drills work good in following materials alloyed/non-alloyed steel, stainless steel, cast iron, cast steel and acid- and heat-resistant steels
Manufactured to DIN 338 N

Technical specifications


Attributes
Drilling diameter1.5 mm
Total length40 mm
Length of cut18 mm
Shank typecylindrical
Din standarddin 338 n
Body materialhss-e
Cutting materialhss-e
Tip angle135 °
Tail diameter1.5 mm
£ 3.77 excl. VAT
/ Each
£ 4.52 incl. VAT
  • Delivery usually within ( 14 ) days