References

Product details : FACOM ATWDH1X100 PROT SD PZ 1X100 POW
The Facom Protwist® ATWD screwdriver, designed for Pozidriv® Phillips screws, features a hexagonal carbon-silicon blade offering exceptional strength. Its ergonomic handle ensures an optimal grip.
Features:
This screwdriver features a hexagonal carbon-silicon steel blade, ensuring durability. It offers high resistance to bending and wear. It also features an ergonomic PROTWIST® bi-material handle, designed to withstand impacts, abrasion and chemicals whilst maximising the torque transmitted by the hand. The blade has a matt chrome finish to minimise glare, whilst the drive is treated for increased durability. The overall design aims to provide a tool that is high-performing, comfortable and durable, even under intensive use. A wider hexagonal drive, located beneath the handle, allows for increased torque when using a standard spanner.
Specifications:
- Hexagonal blade.
- Material: carbon-silicon steel.
- Blade finish: matt chrome.
- Black-coated drive.
- Ergonomic PROTWIST® dual-material handle.
- Impact-, abrasion- and chemical-resistant.
- Drive size: from PZ1 to PZ4 depending on the model.
- Overall length: from 209 mm to 325 mm
- Non-magnetic tip.
- Lifetime guarantee.
- Guaranteed made in France.
Standards:
This screwdriver complies with ISO 8764-1 and ISO 8764-2 standards. These standards guarantee precise dimensions and standardised blade lengths.
Strengths
- Exceptional durability thanks to carbon-silicon steel.
- Long-lasting comfort with the ergonomic PROTWIST® handle.
- Suitable for intensive use in a professional environment.
- Colour-coded by size for quick identification.
Technical specifications
| Imprint | pozidriv |
|---|---|
| Imprint size | pz1 |
| Blade length | 100 mm |
| Length | 209 mm |
- Delivery usually within ( 14 ) days
