ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211

Spark resistant club hammer fv handle

See technical informationSee documents

References

Roebuck:846211
Rubix:209A7896
EAN:3660338084331
NON SPARKING FIBERGLASS HANDLE CLUB HAMMER Length mm 260

Technical specifications

Length260 mm
Weight1000 g
Materialbronze aluminium
See all Specifications

Documents

Product details : ROEBUCK NON SPARKING FIBERGLASS HANDLE CLUB HAMMER LENGTH 260MM 846211


Handle 10 times stronger than a wooden handle and 3 times stronger than a steel handle.
Aluminium bronze.
The ROEBUCK fiberglass handle is manufactured using a continuous extrusion process known as 'TCP'.
It passes through a microwave oven at high frequency for its hardening.
Anti-Static.
Self-extinguishing and high heat resistant material (140°).
Head sealed at the handle with a 2-component resin.
Withstands a traction pull of more than 1800 kg Non-Conductive, minimum up to 36000V Insensitive to temperature variations - not conducting cold.
Insensitive to moisture.
Without vibration transmission to the user's arm.
Ergonomic handle.
German made.

Technical specifications


Attributes
Length260 mm
Weight1000 g
Materialbronze aluminium
Handlefibreglass
£ 148.83 excl. VAT
/ Each
£ 178.60 incl. VAT
  • Usually arrives within 14 working days