References
Bahco:NS500-2000
Rubix:115A3500
EAN:7314150291847

Product details : BAHCO NS500-2000 NS GTYPE HAMMER AL-BR 2000 W
German sledge hammer, non-sparking, with wooden handle. Material: aluminium, bronze. Non-sparking. Standard: UNE 16590.
Technical specifications
Attributes
| Logistic Weight | 2324 g |
|---|---|
| Length | 380 mm |
| Weight | 2300 g |
| Material | aluminium bronze |
| Handle | hickory wooden handle |
| Head length | 131 mm |
Show UNSPSC/ECL@SS
£ 235.82 excl. VAT
/ Each
£ 282.98 incl. VAT
- Delivery usually within ( 14 ) days
