References
Bahco:3911-125-T41-AL
Rubix:401A6950
Manufacturer :3911-125-T41-AL
EAN:7314150485666

Product details : BAHCO 3911-125-T41-AL CUT-DISC 125X1.6 C46P ALU
High performance discs for cutting all types of aluminium
Optimal material removal rate
Extended product life resulting in less downtime and waste
Low vibration to reduce the risk of muscle fatigue
Free of Iron, sulphur and chloride
OSA certified in accordance with EN 12413
Optimal material removal rate
Extended product life resulting in less downtime and waste
Low vibration to reduce the risk of muscle fatigue
Free of Iron, sulphur and chloride
OSA certified in accordance with EN 12413
Technical specifications
Attributes
| Diameter | 125 mm |
|---|---|
| Thickness | 1.6 mm |
| Reaming diameter | 22.23 mm |
| Grain | 46 |
| Series | 391-t41_alu |
Show UNSPSC/ECL@SS
£ 1.72 excl. VAT
/ Each
£ 2.06 incl. VAT
- Delivery usually within ( 14 ) days
