Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Agglomerated or vitrified abrasives
Other Agglomerated or vitrified abrasives
Sectioning disc
NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
BDX grinding wheels for angle grinders
References
norton:
66252831454
rubix:
157A1515
Technical specifications
Diameter
115
mm
Thickness
2.5
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : NORTON 66252831454 CUTTING DISC 115X2.5X22.23 PACK 25
The BDX technical range of cut-off wheels offers you an excellent solution for most applications, at a very competitive price.
Strengths
Technical wheels for cutting metal and stainless steel.
Industrial performance in a wide range of products.
Optimum cutting precision in 0.8mm thickness.
For cutting stainless steel, choose wheels > 0.8mm. If you want to work with thicker wheels, we recommend our Super Blue 5 range.
Applications
Cutting
Technical specifications
Attributes
Diameter
115
mm
Thickness
2.5
mm
Reaming diameter
22.23
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
63.30
excl. VAT
/
Each
£
75.96
incl. VAT
Usually arrives within 14 working days
Select variants (3)
Add to cart
Check our products from related categories
NORTON VULCAN COMBO 300 X 10 X 2.5 X 20MM 70184630198
PFERD 65508031 CUT-OFF WHEEL FOR STRAIGHT GRINDER 76X3X10MM
BDX CUTTING DISC DPC 115X2.5X22.2 METAL
3M 51774 SILVER CUT-OFF WHEEL T41 100MMX1MMX9.53MM
Sectioning disc Flexovit 66252831178
NORTON 66252845069 SUPER BLUE INOX CUTTING DISC A46Z 115X1.0X22.23MM T
FLEXOVIT 66252920154 355X4X20 A 30 S-BF41/80 PETROL SAW BLADE
3M A60354 SCOTCH-BRITE ROLOC LIGHT GRIND BLEND DISC GB-DR 50MM HD
Sectioning disc Flexovit 66252829290
NORTON 66252842745 BLUE FIRE C.O.W - 50X1X6.35MM - TYPE 41
FLEXOVIT 66252831201 DPC FOUNDRY CUTTING DISC 230X3.4X22.23MM PACK 25
NORTON MULTI PURPOSE 180X1.6X22MM CUTTING DISC PK25
BOSCH X-LOCK STANDARD FOR UNIVERSAL 115 X 22,23 X 1,6 X 10 MM
DIAMOND DISC. UNIVERSAL CONSTRUCTION, CONTINUOUS TURBO RIM 230MM
NORTON 66253056383 DISC