NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
Norton Vulcan Ultra Thin Inox Cutting Disc
See technical informationSee documentsReferences
Norton:66252848985
Rubix:227A6301
EAN:5903112965616
Documents
Product details : NORTON 66252848985 VULCAN CUTTING DISC 100X1.0X16MM
NORTON offers the widest range of wheels for cutting and grinding designed to meet all requirements of industrial customers.
Depressed center disc Cut-Off for angle grinder - INOX - Norton X-Treme - 230x2.5x22.23mm
Strengths
For use on low power machines
Sharp aluminum oxide grains, perfect for medium & hard steel types
Sharp aluminum oxide grains, perfect for medium & hard steel types
Applications
Ultra Thin Cut-Off
Technical specifications
Attributes
| Diameter | 230 mm |
|---|---|
| Thickness | 2.5 mm |
| Reaming diameter | 22.23 mm |
| Application | grinding |
| Shape | round |
Show UNSPSC/ECL@SS
£ 0.92 excl. VAT
/ Each
£ 1.10 incl. VAT
- In stock: Next day delivery
